Menu Search
Vaporproof Light Fixtures (Fluorescent) Vapor-Proof Fixture, 32T8 Lamp, 32W, 347V, Polycarbonate

RAB LIGHTING #FW4-2T8-347V

Vapor-Proof Fixture, 32T8 Lamp, 32W, 347V, Polycarbonate

SKU #06118498051
Manufacturer Series: FW4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Vapor-Proof Fixture
Housing Material: Polycarbonate
Max Watts: 32W
Lamp Type: 32T8
Voltage: 347V

Vaporproof Light Fixtures (Fluorescent): Fixture Type - Vapor-Proof Fixture; Housing Material - Polycarbonate; Max. Watts - 32W; Lamp Type - 32T8; Voltage - 347V; Additional Information - Specular Aluminum Reflector ; Manufacturer Series - FW4

Additional Info: Specular Aluminum Reflector