Menu Search
SIGNIFY #2AVEG49L835-4ACR-UNIVDIM

Vapor-Proof Fixture, 120-277V, Steel

SKU # 78137057632
Fixture Type: Vapor-Proof Fixture
Housing Material: Steel
Voltage: 120-277V

Vaporproof Light Fixtures (Fluorescent): Fixture Type - Vapor-Proof Fixture; Housing Material - Steel; Voltage - 120-277V; Additional Information - 4 ft L x 2 ft W, 4900 Nominal Lumens, Color: 80 CRI, 3500K Color Temperature

Additional Info: 4 ft L x 2 ft W, 4900 Nominal Lumens, Color: 80 CRI, 3500K Color Temperature