Menu Search
EATON CROUSE-HINDS SERIES #VMVS100/TT

HID Luminaire, HPS Lamp, 100W, Epoxy Powder Coat

SKU # 66227618688 Manufacturer Series: Series VMV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Lamp Type: HPS
Watts: 100W
Globe: Glass
Guard: Copper Free Aluminum
Housing Material: Copper-free Aluminum
Housing Finish: Epoxy Powder Coat
Reflector: Fiberglass Reinforced Polyester