Menu Search
EATON CROUSE-HINDS SERIES #VMVS070/TT-BG

ChampĀ® Vapor-Proof Fixture, HPS 70 Tri-Tap 120V

SKU # 78227420931 Manufacturer Series: VMV
Fixture Type: Vapor-Proof Fixture
Lamp Type: HPS
Watts: 70W
Voltage: Tri-Tap 120V
Globe: Glass Globe
Guard: Copper Free Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No

Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Lamp Type - HPS; Watts - 70; Voltage - Tri-Tap 120V; Globe - Glass Globe; Guard - Copper-Free Aluminum Guard; Housing Material - Aluminum ; Housing Finish - Epoxy Powder Coat; Explosion Proof Certified - No; Manufacturer Series - Champ VMV