Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Vaporproof Lighting
HID, LED and Fluorescent Fixtures
Vaporproof Light Fixtures (HID)
#VMVM150/TT
EATON CROUSE-HINDS SERIES
#VMVM150/TT
ChampĀ®
Vapor-Proof Fixture, MH 150 Tri-Tap 120V
SKU
#
78227426142
Manufacturer Series:
VMV
Add to List
Add to Quote
Specifications
Fixture Type:
Vapor-Proof Fixture
Lamp Type:
MH
Watts:
150W
Voltage:
Tri-Tap 120V
Globe:
Glass Globe
Guard:
Copper Free Aluminum
Housing Material:
Aluminum
Housing Finish:
Epoxy Powder Coat
Explosion Proof Certified:
No
Downloads
Data Sheet 1