Menu Search
EATON CROUSE-HINDS SERIES #VXHF25GP

Vaporgard™ Vapor-Proof Fixture, Cast Aluminum 150W A21

SKU # 78227471250 Manufacturer Series: VXHF
Type: Vapor-Proof Fixture
Material: Cast Aluminum
Mounting: Ceiling with Back Box
Lamp Watts: 150W
Lamp Size: A21
Hub Size: 3/4 in.
Globe: Glass, Clear
Guard: Cast
Explosion Proof Certified: No