Menu Search
Vaporproof Light Fixtures (Incandescent) Vapor-Proof Fixture Fitter, Cast Aluminum 200W PS25
EATON CROUSE-HINDS SERIES #VXH12

Vaporgard Vapor-Proof Fixture Fitter, Cast Aluminum 200W PS25

SKU # 78227470320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vapor-Proof Fixture Fitter
Material: Cast Aluminum
Mounting: Ceiling
Lamp Watts: 200W
Lamp Size: PS25
Explosion Proof Certified: No