Menu Search
EATON CROUSE-HINDS SERIES #VDA25GP

Vaporgard™ Vapor-Proof Light Fixture, Copper-Free Aluminum, 150W

SKU # 78227467000 Manufacturer Series: VDA
Type: Vapor-Proof Incandescent Fixture
Material: Copper-free Aluminum
Mounting: Pendant
Lamp Watts: 150W
Lamp Size: A21
Hub Size: 3/4 in.
Globe: Glass
Guard: Copper Free Aluminum
Hubs: 1

Fixture; Vapor-Proof Light; Copper-Free Aluminum; 150W; Pendant Mounting; A21 Lamp; 3/4 in. Hub; Glass Globe