Menu Search
Vaporproof Light Fixtures (Incandescent) Vapor-Proof Fixture, Cast Aluminum 200W
RAB LIGHTING #VAKS200CG

Vapor-Proof Fixture, Cast Aluminum 200W

SKU # 06118407872 Manufacturer Series: VAKS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vapor-Proof Fixture
Material: Cast Aluminum
Mounting: Ceiling with Back Box
Lamp Watts: 200W
Hub Size: 1/2 in.
Globe: Glass
Guard: Cast
Explosion Proof Certified: No