Menu Search
RAB DESIGN LIGHTING #RCB100

Weatherproof Fixture, Cast Aluminum 100W

SKU # 06118408552 Manufacturer Series: RCB
Type: Weatherproof Fixture
Material: Cast Aluminum
Mounting: Ceiling
Lamp Watts: 100W
Globe: Glass, White
Explosion Proof Certified: No

Vaporproof Light Fixtures (Incandescent): Type - Weatherproof Fixture; Material - Cast Aluminum; Mounting - Ceiling; Lamp Watts - 100W; Globe - Glass, White; Explosion Proof Certified - No; Manufacturer Series - RCB