Menu Search
RAB DESIGN LIGHTING #008608

Weatherproof Fixture, Cast Aluminum 100W

SKU # 06118408608 Manufacturer Series: RWP
Type: Weatherproof Fixture
Material: Cast Aluminum
Mounting: Wall Arm
Lamp Watts: 100W
Globe: Lexan, White
Explosion Proof Certified: No

Vaporproof Light Fixtures (Incandescent): Type - Weatherproof Fixture; Material - Cast Aluminum; Mounting - Wall Arm; Lamp Watts - 100W; Globe - Lexan, White; Explosion Proof Certified - No; Manufacturer Series - RWP