Menu Search
APPLETON #VMV5LCJ5BU

LED Fixture, 48 w, LED, 5000 lm, 5000K, >70-CRI

SKU # 78138122838 Manufacturer Series: Contenderâ„¢ VMV
Fixture Type: Vapor-proof
Lamp: LED
Watts: 48W
Voltage: 120 to 277 V 50/60Hz
Globe: NEMA Type V Glass Refractor
Guard: Die Cast Aluminum
Comparable Light Output: 150 to 175 w HID
Housing Material: Copper-free Aluminum
Housing Finish: Gray Epoxy Powder Coated
Lumens: 5000
Color Temperature: 5000K
CRI: > 70-CRI