Menu Search
APPLETON #MLLED4J5BU

LED Luminaire, 120-277VAC, 48W, Glass Globe

SKU # 78138142557 Manufacturer Series: MLLED
Fixture Type: Vapor-Proof Fixture
Lamp: LED
Watts: 48W
Voltage: 120-277V AC
Globe: Glass
Guard: Die Cast Aluminum
Comparable Light Output: 4000 lumens
Housing Material: Copperfree Cast Aluminum
Housing Finish: Gray Epoxy Powder Coated

Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed light pattern that can be tailored in the field. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements without compromise. With three light output levels available, replacing HID fixtures up to 150 Watts is easy. They have a low weight, slimmer profile, smaller diameter and a robust design. Plus, no heat dissipation fins are required. They are perfectly suited for low mounting heights of 15 feet or less.