Menu Search
BEGHELLI #BX910LED4HT50WWT40120-277V

LED Luminaire, LED, 4000K Lamp, 120-277VAC, 50W, Surface Mount, Steel

SKU # 88468500035 Manufacturer Series: ACCIAIO ECO LED
Fixture Type: LED Luminaire
Mounting: Surface Mount
Lamp: LED, 4000K
Watts: 50W
Voltage: 120-277V AC
Globe: Glass
Comparable Light Output: 4750 Lumens
Housing Material: Steel
Housing Finish: Powder Coat

ACCIAIO ECO LED is the evolution of a luminaire class. The simplicity of ACCIAIO ECO LED, combined with its structural integrity, make it a suitable product to be installed in particularly harsh conditions, thanks to the degree of protection. The ACCIAIO ECO LED is rated IP66 for installation in wet location and dust filled environments. It also suitable for wash down areas with high psi. ACCIAIO ECO LED utilizes high efficiency LEDs. Its micro-prismatic tempered glass diffusor ensures maximum luminous efficiency without glare. The housing uses 24 gauge rolled steel. The superior steel construction with high pressure static powder coating makes it resistant to corrosion. Specially designed terminal compartment and polycarbonate end cap allows easy access to wiring. Installers are not required to open the ACCIAIO ECO LED housing to complete their installation. This results in quicker and more accurate installation, while reducing labor costs.

Additional Info: Length: 4 ft, Operating Temperature: -25 to 40 deg C, Consumption Wattage: 43, CRI: 84