Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Mounting - Surface Mount; Lamp - LED, 4100K; Watts - 80W; Voltage - 120-277V; Comparable Light Output - 6400 Lumens; Housing Material - Polycarbonate; Housing Finish - White Powder Coat; Additional Information - Operating Temperature: -25 to 50 deg C, Length: 4 ft, Efficiency: 92 lm/W, Consumption Wattage: 69.0, CRI: 85 plus; Manufacturer Series - BS100
Additional Info: Operating Temperature: -25 to 50 deg C, Length: 4 ft, Efficiency: 92 lm/W, Consumption Wattage: 69.0, CRI: 85 plus