Menu Search
SIGNIFY #501882

EvoKit LED Retrofit Kit, LED, 4000K Lamp, 120V, 40W, Ceiling Mount, Galvanized Steel Powder Coat Housing

SKU # 62225298966
Fixture Type: Linear Troffer
Mounting: Ceiling
Lamp: LED, 4000K
Watts: 40W
Voltage: 120V
Housing Material: Galvanized Steel
Housing Finish: Powder Coat

Philips EvoKit LED Retrofit Kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings, it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.

Additional Info: Size: 2 ft x 4 ft, Shape: Rectangular, CRI: 80, 4280 Lumens