Menu Search
EATON CROUSE-HINDS SERIES #VMV7L/UNV1

ChampĀ® Explosion-Proof LED, LED, 5000K (cool), 94W

SKU # 66227635708 Manufacturer Series: VMV LED
Fixture Type: Explosion-Proof LED
Lamp: LED, 5000K (cool)
Watts: 94W
Voltage: 120-277V AC
Globe: Glass Lens
Comparable Light Output: 7404 Lumens, 150W-175W HID
Housing Material: Die Cast Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Additional Info: Type V Optic Standard, Listing: NEC/IEC - Class I Div 2