Menu Search
EATON CROUSE-HINDS SERIES #EVLED201

Explosion-Proof LED, 24-White LED

SKU # 66227615985 Manufacturer Series: EV LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Explosion-Proof LED
Lamp: 24-White LED
Globe: Glass, Clear
Guard: Cast Aluminum
Housing Material: Cast Aluminum

Vaporproof Light Fixtures (LED): Fixture Type - Explosion-Proof LED; Lamp - 24-White LED; Globe - Glass, Clear; Guard - Cast Aluminum; Housing Material - Cast Aluminum; Additional Information - Factory Sealed, Class I, Div I, NEMA 4X, Marine, Wet/Hose-down Environment; Manufacturer Series - EV LED

Additional Info: Factory Sealed, Class I, Div I, NEMA 4X, Marine, Wet/Hose-down Environment