Menu Search
EATON CROUSE-HINDS SERIES #EVLEDC701

Explosion-Proof LED, LED, 37W

SKU # 66227627556 Manufacturer Series: EV LED
Fixture Type: Explosion-Proof LED
Lamp: LED
Watts: 37W
Voltage: 100-277V
Globe: Glass
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Vaporproof Light Fixtures (LED): Fixture Type - Explosion-Proof LED; Lamp - LED; Watts - 37W; Voltage - 100-277V; Globe - Glass; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Factory Sealed, Class I, Div I, NEMA 4X, Marine, Wet/Hose-down Environment; Manufacturer Series - EV LED

Additional Info: Factory Sealed, Class I, Div I, NEMA 4X, Marine, Wet/Hose-down Environment