(0)

EATON CROUSE-HINDS SERIES #VMV3LR1/UNV1

Explosion-Proof LED, LED, 5000K (cool), 41W

SKU: 66227636048
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Explosion-Proof LED
Lamp: LED, 5000K (cool)
Watts: 41W
Voltage: 120-277V AC
Globe: Glass Lens
Comparable Light Output: 3515 Lumens, 70W-100W HID
Housing Material: Die Cast Aluminum
Housing Finish: Corro-free Epoxy Powder Coat
Manufacturer Series: Champ VMV LED
Description
Vaporproof Light Fixtures (LED): Fixture Type - Explosion-Proof LED; Lamp - LED, 5000K (cool); Watts - 41W; Voltage - 120-277VAC; Globe - Glass Lens; Comparable Light Output - 3515 Lumens, 70W-100W HID; Housing Material - Die Cast Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Type I Optic Standard, Listing: NEC/IEC - Class I Div 2; Manufacturer Series - Champ VMV LED
Additional Info: Type I Optic Standard, Listing: NEC/IEC - Class I Div 2