Menu Search
EATON CROUSE-HINDS SERIES #VMV5LR3/UNV1

ChampĀ® Explosion-Proof LED, LED, 5000K (cool), 67W

SKU # 66227636065 Manufacturer Series: VMV LED
Fixture Type: Explosion-Proof LED
Lamp: LED, 5000K (cool)
Watts: 67W
Voltage: 120-277V AC
Globe: Glass Lens
Comparable Light Output: 5288 Lumens, 100W-150W HID
Housing Material: Die Cast Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Additional Info: Type III Optic Standard, Listing: NEC/IEC - Class I Div 2