Menu Search
EATON CROUSE-HINDS SERIES #EVLEDC201

Explosion-Proof LED, LED, 5600K (cool white), 30W

SKU # 66227627327 Manufacturer Series: EV LED
Fixture Type: Explosion-Proof LED
Lamp: LED, 5600K (cool white)
Watts: 30W
Voltage: 100-277V
Globe: Glass Lens
Guard: Aluminum
Comparable Light Output: 1670 Lumens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Vaporproof Light Fixtures (LED): Fixture Type - Explosion-Proof LED; Lamp - LED, 5600K (cool white); Watts - 30W; Voltage - 100-277V; Globe - Glass Lens; Guard - Aluminum Guard; Comparable Light Output - 1670 Lumens; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Factory Sealed, Class I, Div I, NEMA 4X, IP66, Marine, Color Temperature: 3000K (CRI 82) and 5600K (CRI 65); Manufacturer Series - EV LED

Additional Info: Factory Sealed, Class I, Div I, NEMA 4X, IP66, Marine, Color Temperature: 3000K (CRI 82) and 5600K (CRI 65)