Menu Search
EATON CROUSE-HINDS SERIES #EVLL13LC0/UNV1

Hazard-Gard Explosion-Proof LED, Less Mounting Module, LED, 5600K (cool white), 175W

SKU # 66227629312 Manufacturer Series: EVLL LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Explosion-Proof LED
Mounting: Less Mounting Module
Lamp: LED, 5600K (cool white)
Watts: 175W
Voltage: 120-277V AC
Globe: Glass Lens
Comparable Light Output: 400W HPS/MH PS
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Additional Info: Factory Sealed, Class I, Div I, NEMA 4X, IP66, Marine, Color Temperature: 3000K (CRI 82) and 5600K (CRI 65), 13500 Lumens