Menu Search
EATON CROUSE-HINDS SERIES #VMV7LR1/UNV1

ChampĀ® LED Luminaire, 5000K LED Lamp, 94W, 120-277VAC, Less Mounting Module Mount, Cast Aluminum

SKU # 66227636072 Manufacturer Series: VMV LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Explosion-Proof LED
Lamp: LED, 5000K (cool)
Watts: 94W
Voltage: 120-277V AC
Globe: Glass Lens
Comparable Light Output: 7404 Lumens, 150W-175W HID
Housing Material: Die Cast Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Additional Info: Type I Optic Standard, Listing: NEC/IEC - Class I Div 2