Menu Search
EATON CROUSE-HINDS SERIES #MLL4/UNV1

ChampĀ® LED Luminaire , Ceiling Mount, LED, 55W

SKU # 66227650294 Manufacturer Series: MLL
Fixture Type: LED Luminaire
Mounting: Ceiling Mount
Lamp: LED
Watts: 55W
Voltage: 100-277V AC
Hub Size: 1/2 in.
Globe: Glass
Comparable Light Output: 7100 Lumens
Housing Material: Copper-free Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Vaporproof Light Fixtures (LED): Fixture Type - LED Luminaire ; Mounting - Ceiling Mount; Lamp - LED; Watts - 55W; Voltage - 100-277VAC, 108-250VDC; Hub Size - 1/2 in. Hub; Globe - Glass; Comparable Light Output - 7100 Lumens; Housing Material - Copper-Free Aluminum; Housing Finish - Corro-Free Epoxy Powder Coat; Additional Information - 0.55A, Length: 4 ft, 120 deg Wide Light Pattern, Operating Temperature: - 40 to 65 deg C; Manufacturer Series - Champ MLL

Additional Info: 0.55A, Length: 4 ft, 120 deg Wide Light Pattern, Operating Temperature: - 40 to 65 deg C