You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #VMV3LJ/UNV1

LED Luminaire, LED, 5000K (Cool) Lamp, 29W, 3531 Lumens

SKU # 66227642184 Manufacturer Series: VMV
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Explosion-Proof LED
Mounting: Stanchion Mount, 25 Deg
Lamp: LED, 5000K (Cool)
Watts: 29W
Voltage: 120-277V AC, 108-250V DC
Globe: Glass Lens
Comparable Light Output: 3531 Lumens
Housing Material: Die Cast Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Champ VMV LED luminaires are designed to provide full-spectrum, crisp, white light with custom IES Type I, III and V distribution. Nine versions of the VMV LED are available, providing ideal solutions for a wide range of applications.