Menu Search
EATON CROUSE-HINDS SERIES #MLL2/UNV1-S891

ChampĀ® LED Luminaire, LED Lamp, 100-277VAC, 108-250VDC, Ceiling Mount, 3/4 in. Hub

SKU # 66227650836 Manufacturer Series: MLL
Fixture Type: LED Luminaire
Mounting: Ceiling Mount
Lamp: LED
Watts: 29.4W
Voltage: 100-277V AC
Hub Size: 3/4 in.
Globe: Diffused Glass Lens
Comparable Light Output: 3600 Lumens
Housing Material: Copper-free Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Vaporproof Light Fixtures (LED): Fixture Type - LED Luminaire ; Mounting - Ceiling Mount; Lamp - LED; Watts - 29.4W; Voltage - 100-277VAC, 108-250VDC; Hub Size - 3/4 in. Hub; Globe - Diffused Glass Lens; Comparable Light Output - 3600 Lumens; Housing Material - Copper-Free Aluminum; Housing Finish - Corro-Free Epoxy Powder Coat; Additional Information - Operating Temperature: -40 to 65 deg C, Length: 2 ft; Manufacturer Series - Champ MLL

Additional Info: Operating Temperature: -40 to 65 deg C, Length: 2 ft