(0)

EATON CROUSE-HINDS SERIES #PLL4/UNV1

LED Luminaire, LED Lamp, 100-277VAC, 108-250VDC, Ceiling Mount, 3/4 in. Hub

SKU: 66227650921
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: LED Luminaire
Mounting: Ceiling Mount
Lamp: LED
Watts: 55W
Voltage: 100-277V AC
Hub Size: 3/4 in.
Globe: Diffused Glass Lens
Comparable Light Output: 7100 Lumens
Housing Material: Copper-free Aluminum
Housing Finish: Corro-free Epoxy Powder Coat
Manufacturer Series: Champ Pro PLL
Description
Vaporproof Light Fixtures (LED): Fixture Type - LED Luminaire ; Mounting - Ceiling Mount; Lamp - LED; Watts - 55W; Voltage - 100-277VAC, 108-250VDC; Hub Size - 3/4 in. Hub; Globe - Diffused Glass Lens; Comparable Light Output - 7100 Lumens; Housing Material - Copper-Free Aluminum; Housing Finish - Corro-Free Epoxy Powder Coat; Additional Information - Operating Temperature: -40 to 65 deg C, Length: 4 ft; Manufacturer Series - Champ Pro PLL
Additional Info: Operating Temperature: -40 to 65 deg C, Length: 4 ft