(0)

EATON CROUSE-HINDS SERIES #VMV11LR3/UNV1

Vapor-Proof Fixture, LED, 5000K (cool white), 113W

SKU: 66227641901
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Vapor-Proof Fixture
Lamp: LED, 5000K (cool white)
Watts: 113W
Voltage: 120-277V AC
Globe: Glass Lens
Comparable Light Output: 11440 Lumens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat
Manufacturer Series: Champ VMV LED
Description
Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Lamp - LED, 5000K (cool white); Watts - 113W; Voltage - 120-277VAC, 108-250VDC; Globe - Glass Lens; Comparable Light Output - 11440 Lumens; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Listing: NEC/CEC - Class I Div 2. NEMA 4X, IP66; Manufacturer Series - Champ VMV LED
Additional Info: Listing: NEC/CEC - Class I Div 2. NEMA 4X, IP66