Menu Search
EATON CROUSE-HINDS SERIES #V2LC/DC

Vaporgard Vapor-Proof Fixture, LED, 5600K (cool white), 22W

SKU # 66227624925 Manufacturer Series: LED
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Lamp: LED, 5600K (cool white)
Watts: 22W
Voltage: 12-24V DC
Globe: Glass Lens
Comparable Light Output: 1633 Lumens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Lamp - LED, 5600K (cool white); Watts - 22W; Voltage - 12-24VDC; Globe - Glass Lens; Comparable Light Output - 1633 Lumens; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Listing: NEC/CEC - Class I Div 2. NEMA 4X, IP66; Manufacturer Series - Vaporgard LED

Additional Info: Listing: NEC/CEC - Class I Div 2. NEMA 4X, IP66