You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #V2LC/UNV1

Vaporgard Vapor-Proof Fixture, LED, 5600K (cool white), 22W

SKU # 66227627496 Manufacturer Series: LED
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Lamp: LED, 5600K (cool white)
Watts: 22W
Voltage: 90-264, 277V AC
Globe: Glass Lens
Comparable Light Output: 1633 Lumens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Lamp - LED, 5600K (cool white); Watts - 22W; Voltage - 90-264, 277VAC; Globe - Glass Lens; Comparable Light Output - 1633 Lumens; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Listing: NEC/CEC - Class I Div 2. NEMA 4X, IP66; Manufacturer Series - Vaporgard LED

Additional Info: Listing: NEC/CEC - Class I Div 2. NEMA 4X, IP66