Menu Search
Vaporproof Light Fixtures (LED) Vapor-Proof Fixture, Less Mounting Module, LED, 5600K (cool white), 46W
EATON CROUSE-HINDS SERIES #VMV3LDM2/UNV1

ChampĀ® Vapor-Proof Fixture, Less Mounting Module, LED, 5600K (cool white), 46W

SKU # 66227624735 Manufacturer Series: VMV LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Vapor-Proof Fixture
Mounting: Less Mounting Module
Lamp: LED, 5600K (cool white)
Watts: 46W
Voltage: 100-277V AC
Globe: Glass Lens
Comparable Light Output: 70W-100W HID
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Additional Info: Listing: NEC/IEC - Class I Div 2. NEMA 4X, IP66