Menu Search

EATON CROUSE-HINDS SERIES #VMV7LDM2/UNV1

ChampĀ® Vapor-Proof Fixture, Less Mounting Module, LED, 5600K (cool white), 78W

SKU: 66227623726
Manufacturer Series: VMV LED
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Vapor-Proof Fixture
Mounting: Less Mounting Module
Lamp: LED, 5600K (cool white)
Watts: 78W
Voltage: 100-277V AC
Globe: Glass Lens
Comparable Light Output: 150W-175W HID
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat
Description
Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Mounting - Less Mounting Module; Lamp - LED, 5600K (cool white); Watts - 78W; Voltage - 100-277VAC, 108-250VDC; Globe - Glass Lens; Comparable Light Output - 150W-175W HID; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Listing: NEC/IEC - Class I Div 2. NEMA 4X, IP66; Manufacturer Series - Champ VMV LED
Additional Info: Listing: NEC/IEC - Class I Div 2. NEMA 4X, IP66