You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #VMV11L2CDM1/UNV

Vapor-proof Fixture, 89 w, LED, 11,034 lm, 5000K

SKU # 66227624552 Manufacturer Series: Series VMV
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Ceiling
Lamp: LED
Watts: 89 w
Voltage: 120 to 277 VAC, 108 to 250 VDC
Guard: No Guard
Comparable Light Output: 320 to 400 w HID
Housing Material: Die Cast Aluminum
Housing Finish: Corro-freeā„¢ Epoxy Powder Coated
Lumens: 11,034 lm
Color Temperature: 5000K
CRI: 70-CRI
Dimmable: Yes