Menu Search
RAB DESIGN LIGHTING #099408

Vapor-Proof LED Fixture, LED Lamp, 42W, 347V

SKU # 06118499408
Fixture Type: Vapor-Proof Linear Fixture
Mounting: Surface Mount
Lamp: LED
Watts: 42W
Voltage: 347V
Globe: Polycarbonate Lens
Housing Material: Polycarbonate