Menu Search
RAB DESIGN LIGHTING #099414

Vapor-Proof LED Retrofit Kit, LED Lamp, 43W, 100-277V

SKU # 06118499414
Fixture Type: Vapor-Proof LED Retrofit Kit
Lamp: LED
Watts: 43W
Voltage: 100-277V
Globe: Frosted lens
Housing Material: Aluminum Plate