Menu Search
SIGNIFY #TDWAE232-347-1/4-EB

Vaporlume Luminiare, 102 w, Fluorescent, 5800 lm, 347 V

SKU # 78137043239
Fixture Type: Vaporlume Luminaire
Mounting: Wall/Ceiling
Lamp: Fluorescent
Watts: 102W
Voltage: 347V
Housing Material: Fiberglass Reinforced Polyester
Lumens: 5800