Menu Search
EATON CROUSE-HINDS SERIES #VXT20

Vaporgard Fixture Mounting Module Wall

SKU # 78227471450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fixture Mounting Module
Mounting: Wall
Hub Size: 3/4 in.
Material: Aluminum
Fixture Module: Vaporgard VXH (all)

Vaporproof Lighting Fixture Modules - Hoods and Mounting Boxes: Type - Fixture Mounting Module; Mounting - Wall; Hub Size - 3/4"H; Material - Aluminum; Fixture Module - Vaporgard VXH (all); Additional Information - Supplied with 3 Hubs, 2 plugs.; Manufacturer Series - Vaporgard

Additional Info: Supplied with 3 Hubs, 2 plugs.