Menu Search
CHARGEPOINT #CT4027GW2-COM-ASSURE-ACT-VAL

Charging Station, Commercial; Dual Port; Bollard Mounted; AC; 30A; Canadian Gateway

SKU # 85294199989 Manufacturer Series: CT4000
Type: Electrical Vehicle Commercial Charging Station
Ports: Dual Port
Mount Type: Bollard Mounted
Size: 23 ft. Cord
Amps: 30A
Input Power: Two independent 40A branch circuits
Input Current: 30A x 2