Menu Search
CHARGEPOINT #CT4013GW2-COM-ASSURE-ACT-VAL

Charging Station, Commercial; Single Port; Wall Mounted; AC; 30A; Canadian Gateway; 18 ft. Cord

SKU # 85294199997 Manufacturer Series: CT4000
Type: Electrical Vehicle Commercial Charging Station
Ports: Single Port
Mount Type: Wall Mounted
Size: 18 ft. Cord
Amps: 30A
Input Power: 40A
Input Current: Two independent 40A branch circuits