Menu Search
CHARGEPOINT #CPF50-L23-PEDMNT

Charging Station, 1 Port, 208/240 VAC, 50 A Input

SKU # 85294199975 Manufacturer Series: CPF50
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Charging Station
Ports: 1
Mount Type: Pedestal
Size: LxWxH: 95.5 x 14.6 x 9.2 in.
Input Power: 208/240 VAC
Input Current: 50 A

The ChargePoint CPF50 commercial electric vehicle (EV) charging station is a smart solution for any assigned, shared or fleet parking situation, which aligns with most apartments, condominiums and workplaces. Drivers pay a low monthly service fee plus the