Menu Search
CHARGEPOINT #CT4023GW2-COM-ASSURE-ACT-VAL

Charging Station, Commercial; Dual Port; Wall Mounted; AC; 30A; Canadian Gateway; 18 ft. Cord

SKU # 85294199993 Manufacturer Series: CT4000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Vehicle Commercial Charging Station
Ports: Dual Port
Mount Type: Wall Mounted
Size: 18 ft. Cord
Amps: 30A
Input Power: Two independent 40A branch circuits
Input Current: 30A x 2