Menu Search
CHARGEPOINT #CT4027NGW-COM-ASSURE-ACT

ChargePoint® Charging Station, Commercial; Dual Port; Wall Mounted; AC; 30A; Non-Gateway; 23 ft. Cord

SKU # 85294199988 Manufacturer Series: CT4000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Vehicle Commercial Charging Station
Ports: Dual Port
Mount Type: Wall Mounted
Size: 23 ft. Cord
Amps: 30A
Input Power: Two independent 40A branch circuits
Input Current: 30A x 2