You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
CHARGEPOINT #CT4013NGW-COM-ASSURE-ACT

Charging Station, Commercial; Single Port; Wall Mounted; AC; 30A; Non-Gateway; 18 ft. Cord

SKU # 85294199996 Manufacturer Series: CT4000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Vehicle Commercial Charging Station
Ports: Single Port
Mount Type: Wall Mounted
Size: 18 ft. Cord
Amps: 30A
Input Power: 40A
Input Current: Two independent 40A branch circuits