Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
FLO SERVICES INC #FH-1-STA-G5-HY5G-FL1

FLO Home™ Charging Station, Home EV; Level 2; Wall Mount; 208-240V; 6-30A

SKU # 71203827252 Manufacturer Series: G5
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Home EV Charging Station
Mount Type: Wall Mount
Size: W x H x D: 7.6 x 17 x 6.9 in. (193 x 432 x 175mm)
Housing: Aluminum, NEMA 4X
Level: 2
Charging Power: 6.2-7.2 kW
Input Power: 208-240V
Input Current: 30 A
Output Current: 6-30A
Connector: SAE J1772™
Operating Temperature: -40 to 122 deg F (-40 to 50 deg C )
Includes: Wall Bracket, 25 ft. NEMA 4X Cable
Weight: 24.65 lb. (11.18kg)
Listings: CSA Certified, Energy Star Certified

The FLO Home™ G5 Level 2 charging station is specially designed for residential homes and is universally compatible with all models of electric and plug-in hybrid vehicles. It can be installed indoors or outdoors and is built to withstand extreme weather. Built-in security includes integrated GFCI circuit breaker 20mA, 3 reset attempts at 15-minute intervals.

Additional Info: Must be installed by a qualified electrician.