Menu Search
RACK-A-TIERS MFG #RS1010

Cable Management Strap Black

SKU # 62591201010
Type: Cable Management Strap
Material: Velcro
Length: 12 in.
Width: 1 in.
Color: Black

Velcro Ties: Type - Cable Management Strap; Material - Velcro; Length - 12 in.; Width - 1 in.; Color - Black; Manufacturer Series - Velcro