Vests, Safety-Reflective: Type - Reflective Safety Vest; Protection - Standard; Size - X-Large; Vest Material - Polyester Solid; Color - Lime; Reflective Trim Pattern - (2) Vertical Stripes, (1) Horizontal Stripe; Reflective Trim Color - Silver; Closure - Nylon Zipper; Pockets - (2) Chest, (2) Waist Flap Pockets; Rating - Visability - Class 2; Manufacturer Series - PC 6617