Menu Search
GREENLEE #01761-02M

Hi-Vis Tradesman Vest Small/Medium

SKU # 78331000208
Type: Hi-Vis Tradesman Vest
Protection: Standard
Size: Small/Medium
Vest Material: Mesh Fabric
Reflective Trim Material: 3M Scotchlite
Rating - Visibility: Class 2