Menu Search
GREENLEE #01761-02XL

Hi-Vis Tradesman Vest 2X-Large/3X-Large

SKU # 78331000210
Type: Hi-Vis Tradesman Vest
Protection: Standard
Size: 2X-Large/3X-Large
Vest Material: Mesh Fabric
Reflective Trim Material: 3M Scotchlite
Rating - Visibility: Class 2