Menu Search
GREENLEE #01761-03XL

Safety Vest, 2X-Large/3X-Large, Mesh Fabric

SKU # 78331000213
Type: Surveyor Safety Vest
Color: High-Vis Yellow
Size: 2X-Large/3X-Large
Vest Material: Mesh Fabric
Reflective Trim Material: 3M™ Scotchlite
Rating - Visibility: Class 2